Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtcl Spt Ws Lav St

  • Mfr # 104213ST

  • Zoro # G008578379


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Finish
Satine
Height
10.25 in
Commercial / Residential
Residential
Length (In.)
3.75 in
Overall Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104213ST
Zoro #
G008578379
UPC #
26508076491
Country of Origin
United States

Dimensions

Height
10.25 in
Length (In.)
3.75 in
Overall Width
2.75 in

Details

Finish
Satine
Commercial / Residential
Residential

Description


satine finish creates a warm matte grey metallic tone
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.