Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Grip Tub Safety Bar W

  • Mfr # DN7005

  • Zoro # G312374001


product price: $40.65
/ea

Key Features

Finish
Glacier
Depth (In.)
1.4 in
Width (In.)
17.7 in
Length
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN7005
Zoro #
G312374001
UPC #
34584179623
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
1.4 in
Width (In.)
17.7 in
Length
19.7 in

Details

Finish
Glacier

Description

  • •complies with Americans with Disabilities Act (ADA) specifications
  • •glacier finish for a bright, clean white look
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.