Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Nebia By  Rainshower Bn N400R0BN

Nebia By Rainshower Bn (Discontinued)

  • Mfr # N400R0BN
  • Zoro # G906898067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N400R0BN
Zoro #
G906898067
UPC #
26508346143
Country of Origin
China

Dimensions

Height
4.1
Width
9.1
Length
9.4

Details

Item
Showerhead
Finish
Brushed Nickel
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.