Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nebia By Rainshower, Srn

  • Mfr # N214R0SRN

  • Zoro # G108449128


product price: $250.87
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Height
4.7 in
Width
15.2 in
Length
27 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N214R0SRN
Zoro #
G108449128
UPC #
26508333136
Country of Origin
China

Dimensions

Height
4.7 in
Width
15.2 in
Length
27 in

Details

Finish
Spot Resist Brushed Nickel
Application
Residential

Description

Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath


  • •7.9" diameter spray head rainshower for exceptional water coverage
  • •meticulously engineered for optimal warmth, rinsing and body coverage, nebia by Moen(tm)offers a superior shower experience through atomization, the process of breaking up water into tiny droplets.
  • •one-function atomized spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.