Zoro Homepage

Nebia By Rainshower Srn

  • Mfr # N400R0SRN

  • Zoro # G608437397


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Height
4 in
Width
8.63 in
Application
Residential
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N400R0SRN
Zoro #
G608437397
UPC #
26508348031
Country of Origin
Unknown

Dimensions

Height
4 in
Width
8.63 in
Length
9.75 in

Details

Finish
Spot Resist Brushed Nickel
Application
Residential

Description

Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath


  • •6-1/2" diameter spray head rainshower for exceptional water coverage
  • •meticulously engineered for optimal warmth, rinsing and body coverage, nebia by Moen(tm)offers a superior shower experience through atomization, the process of breaking up water into tiny droplets.
  • •four-function the soothe spray function offers a heavy mist to relax and enliven your senses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.