Zoro Homepage

Nebia Combo Srn Prepack

  • Mfr # PN207C0SRN

  • Zoro # G508585518


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Height
4.375 in
Width
15.25 in
Length
26.625 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN207C0SRN
Zoro #
G508585518
UPC #
26508324110
Country of Origin
China

Dimensions

Height
4.375 in
Width
15.25 in
Length
26.625 in

Details

Finish
Spot Resist Brushed Nickel
Application
Residential

Description

Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath


  • •7.9" diameter spray head showerhead with handshower
  • •two-function atomized spray
  • •limited lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.