Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Nebia Matte 4 settings Handheld Showerhead 1.5 gpm N401H0BL

Nebia Matte 4 settings Handheld Showerhead 1.5 gpm (Discontinued)

  • Mfr # N401H0BL
  • Zoro # G309101511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N401H0BL
Zoro #
G309101511
UPC #
26508346051
Country of Origin
China

Dimensions

Face Diameter
6-1/2 in

Details

Item
Handheld Shower
Finish
Matte Black
Flow Rate (GPM)
1.5 gpm
Includes
Magnetix Docking System; Double Check Valve
Showerhead Function
Four-Function

Description

SHOWERHEAD NEBIA BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.