Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Nebia Matte silver 2-Func 10" spray head standard w/handshower NSS-FS-20-SLV-NP

Nebia Matte silver 2-Func 10" spray head standard w/handshower (Discontinued)

  • Mfr # NSS-FS-20-SLV-NP
  • Zoro # G201236533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSS-FS-20-SLV-NP
Zoro #
G201236533
UPC #
26508318157
Country of Origin
Unknown

Dimensions

Height
4.3 in
Width
18.7 in
Length
29.0 in

Details

Finish
Matte Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.