Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nebia Shower Rail Blc

  • Mfr # N207R0BLC

  • Zoro # G012415202


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black/Chrome
Depth (In.)
4.31 in
Length
26.5 in
Width (In.)
15.25 in
Flow (GPM)
1.3 GPM (4.9 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N207R0BLC
Zoro #
G012415202
UPC #
26508324073
Country of Origin
China

Dimensions

Depth (In.)
4.31 in
Length
26.5 in
Width (In.)
15.25 in

Details

Finish
Matte Black/Chrome
Flow (GPM)
1.3 GPM (4.9 L/min) max.

Description

  • •matte black/chrome
  • •7.9" diameter spray head rainshower for exceptional water coverage
  • •meticulously engineered for optimal warmth, rinsing and body coverage, this product offers a superior shower experience through atomization, the process of breaking up water into tiny droplets.
  • •one-function atomized spray
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.