
Nio Bar Non-Pulldown Faucet Bl
Mfr # S55005BL
Zoro # G012468291
product price: $792.49
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 GPM
Height
3.7 in
Spout Length
26.6 in
Standards
Lead Law Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S55005BL
Zoro #
G012468291
UPC #
26508288771
Country of Origin
United States
Dimensions
Height
3.7 in
Spout Length
26.6 in
Details
Flow Rate
1.5 GPM
Finish
Matte Black
Standards
Lead Law Compliant
Description
- •matte black finish is the perfect complement to modern spaces
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets current legislation, including ab1953 (california) and s152 (vermont)
- •limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.