Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nio Bar Non-Pulldown Faucet Bls

  • Mfr # S55005BLS

  • Zoro # G908584012


product price: $914.48
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless
Residential Commercial
Residential
Width
14.2 in
Standards
Lead Law Compliant
Height
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S55005BLS
Zoro #
G908584012
UPC #
26508300572
Country of Origin
United States

Dimensions

Width
14.2 in
Height
3.8 in
Length (In.)
26.6 in

Details

Finish
Black Stainless
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.