Zoro Homepage

No Hd Handshower W/Wall Bracket Chr

  • Mfr # 114348NH

  • Zoro # G108584829


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Overall Length (In.)
13.62 in
Height
2.75 in
Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114348NH
Zoro #
G108584829
UPC #
26508218976
Country of Origin
United States

Dimensions

Overall Length (In.)
13.62 in
Height
2.75 in
Width
9.25 in

Details

Finish
Chrome

Description


chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •metal construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.