Zoro Homepage

Nolia Spot Resist Stainless One-Handle High Arc Pulldown Kitchen Faucet Unfinished

  • Mfr # 87886BZG

  • Zoro # G108464428


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronzed Gold
Width
14-1/4 in
Height
3-5/8 in
Length (In.)
26-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87886BZG
Zoro #
G108464428
UPC #
26508358146
Country of Origin
Unknown

Dimensions

Width
14-1/4 in
Height
3-5/8 in
Length (In.)
26-1/2 in

Details

Finish
Bronzed Gold

Description

Nolia Spot Resist Stainless One-Handle High Arc Pulldown Kitchen Faucet Unfinished

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.