Zoro Homepage

Non-Diverting Ts, Bl

  • Mfr # 3858BL

  • Zoro # G108590264


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length
11.7 in
Width (In.)
5.9 in
Height (In.)
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3858BL
Zoro #
G108590264
UPC #
26508357590
Country of Origin
United States

Dimensions

Length
11.7 in
Width (In.)
5.9 in
Height (In.)
3.7 in

Details

Finish
Matte Black

Description


matte black finish is the perfect complement to modern spaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.