Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nondiverter Spouts

  • Mfr # 3858

  • Zoro # G001236238


product price: $72.05
/ea

Key Features

Connection Size
1/2 in
Tub Spout Connection Type
Slip Fit
Spout Reach
7-1/4 in
Finish
Chrome Plated
Type
Non Diverter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3858
Zoro #
G001236238
UPC #
26508162477
Country of Origin
United States

Dimensions

Connection Size
1/2 in

Details

Tub Spout Connection Type
Slip Fit
Spout Reach
7-1/4 in
Finish
Chrome Plated
Type
Non Diverter
Item
Spout

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.