Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nondiverter Spouts Brushed Nickel

  • Mfr # S3836BN

  • Zoro # G101233205


product price: $183.61
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Tub Spout Connection Type
Slip Fit
Spout Reach
7-3/4 in
Finish
Brushed Nickel
Type
Diverter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3836BN
Zoro #
G101233205
UPC #
26508291276
Country of Origin
United States

Dimensions

Connection Size
1/2 in

Details

Tub Spout Connection Type
Slip Fit
Spout Reach
7-3/4 in
Finish
Brushed Nickel
Type
Diverter
Item
Spout

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.