
Nondiverter Spouts Matte Black
Mfr # S3836BL
Zoro # G401233684
product price: $201.95
/ea
Free Shipping & Returns
Key Features
Connection Size
1/2 in
Tub Spout Connection Type
Slip Fit
Spout Reach
7-3/4 in
Finish
Matte Black
Type
Non Diverter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S3836BL
Zoro #
G401233684
UPC #
26508291269
Country of Origin
United States
Dimensions
Connection Size
1/2 in
Size
3.6" H x 9.7" L x 5.5" W
Details
Tub Spout Connection Type
Slip Fit
Spout Reach
7-3/4 in
Finish
Matte Black
Type
Non Diverter
Item
Spout
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.