Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Obs Kgsy 1H Pb 6102P

Obs Kgsy 1H Pb (Discontinued)

  • Mfr # 6102P
  • Zoro # G907047815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6102P
Zoro #
G907047815
UPC #
26508174791
Country of Origin
United States

Dimensions

Length
20.8
Height
3.2
Width
9.4

Details

Finish
Polished Brass
Weight
5.8
Color
Gold
Item
Faucet

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.