Zoro Homepage

Oil rubbed bronze eco soft square handshower

  • Mfr # 189318ORB

  • Zoro # G315947141


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Application
Hardware & Accessories
Depth
5.38 in
Features
Watersense
Width
5.38 in
Flow Rate (GPM)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
189318ORB
Zoro #
G315947141
UPC #
26508282182
Country of Origin
China

Dimensions

Depth
5.38 in
Width
5.38 in
Length
9.75 in

Details

Application
Hardware & Accessories
Features
Watersense
Flow Rate (GPM)
1.5
Finish
Oil Rubbed Bronze

Description

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • One-function 1-1/8" diameter spray head eco soft square handshower
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.