Zoro Homepage

Oil Rubbed Bronze Moentrol Shower Only

  • Mfr # T3312NHORB

  • Zoro # G201731762


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Height
6
Width
9.3
Length
13.2
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3312NHORB
Zoro #
G201731762
UPC #
26508275689
Country of Origin
United States

Dimensions

Height
6
Width
9.3
Length
13.2

Details

Finish
Oil Rubbed Bronze
Weight
2
Collection
Belfield
Handles
1 Lever Handles

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.