Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Oil Rubbed Bronze Moentrol® With Transfer Valve Trim T3322ORB

Oil Rubbed Bronze Moentrol® With Transfer Valve Trim (Discontinued)

  • Mfr # T3322ORB
  • Zoro # G001730613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3322ORB
Zoro #
G001730613
UPC #
26508294918
Country of Origin
United States

Dimensions

Length
8.69
Height
4.25
Width
7.31

Details

Finish
Oil Rubbed Bronze
Weight
2.13
Handles
2 Lever Handles
Collection
Belfield

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.