
Oil Rubbed Bronze One-Handle Bathroom Faucet
Mfr # 6102ORB
Zoro # G901731802
product price: $407.10
/ea
Free Shipping & Returns
Key Features
Width
9.37
Length
20.87
Height
3.23
Weight
5.8
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6102ORB
Zoro #
G901731802
UPC #
26508131961
Country of Origin
United States
Dimensions
Width
9.37
Length
20.87
Height
3.23
Details
Weight
5.8
Finish
Oil Rubbed Bronze
Flow Rate
1.2 GPM (4.5L/min) max.
Collection
Kingsley
Watersense
Yes
Handles
1 Lever Handles
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.