Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil rubbed bronze Posi-TempR tub/shower

  • Mfr # T4503ORB

  • Zoro # G415947119


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
8.25 in
Finish
Oil Rubbed Bronze
Length
9.63 in
Width (In.)
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4503ORB
Zoro #
G415947119
UPC #
26508255872
Country of Origin
United States

Dimensions

Depth (In.)
8.25 in
Length
9.63 in
Width (In.)
8.25 in

Details

Finish
Oil Rubbed Bronze

Description

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 5-7/8" diameter spray head
  • One-function full spray
  • 7-15/16"
  • Diverter
  • Limited lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.