Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen One-Function 10" Diameter Spray Head Eco-Performance Rainshower S1001EP

One-Function 10" Diameter Spray Head Eco-Performance Rainshower (Discontinued)

  • Mfr # S1001EP
  • Zoro # G801233024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1001EP
Zoro #
G801233024
UPC #
26508290507
Country of Origin
China

Dimensions

Height
2.95 in
Width
10.43 in
Length
11.61 in

Details

Finish
Chrome

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.