Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Function 10" Diameter Spray Head Rainshower Polished Nickel

  • Mfr # S112NL

  • Zoro # G100916567


product price: $610.70
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Height
4.0 in
Width
12.0 in
Length
13.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S112NL
Zoro #
G100916567
UPC #
26508144671
Country of Origin
United States

Dimensions

Height
4.0 in
Width
12.0 in
Length
13.0 in

Details

Finish
Polished Nickel

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.