Zoro Homepage

One-Function 10" Diameter Spray Head Rainshower

  • Mfr # S1001

  • Zoro # G400917561


product price: $428.95
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
2.95 in
Width
10.43 in
Length
11.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1001
Zoro #
G400917561
UPC #
26508282366
Country of Origin
China

Dimensions

Height
2.95 in
Width
10.43 in
Length
11.61 in

Details

Finish
Chrome

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.