
One-Function 12" Diameter Spray Head Rainshower
Mfr # S1002
Zoro # G800917604
product price: $482.71
/ea
Free Shipping & Returns
Key Features
Finish
Chrome Plated
Shower Head Type
Rainshower
Connection
1/2 in
Face Dia.
12 in
Connection Type
IPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1002
Zoro #
G800917604
UPC #
26508290514
Country of Origin
China
Dimensions
Face Dia.
12 in
Details
Item
Spray Head
Finish
Chrome Plated
Shower Head Type
Rainshower
Connection
1/2 in
Connection Type
IPS
Type
One-Function
Flow Outlet Type - Faucet
Full Rainshower
flow rate
2.5 gpm
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.