Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Function 12" Diameter Spray Head Rainshower

  • Mfr # S1004EP

  • Zoro # G800916287


product price: $457.54
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
2.95 in
Width
12.6 in
Length
13.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1004EP
Zoro #
G800916287
UPC #
26508290569
Country of Origin
China

Dimensions

Height
2.95 in
Width
12.6 in
Length
13.0 in

Details

Finish
Chrome

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.