Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen One-Function 2-1/2" Spray Head EcoPref Showerhead Brushed Nickel 6300EPBN

One-Function 2-1/2" Spray Head EcoPref Showerhead Brushed Nickel (Discontinued)

  • Mfr # 6300EPBN
  • Zoro # G400917608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6300EPBN
Zoro #
G400917608
UPC #
26508208571
Country of Origin
China

Dimensions

Length
4.3 in
Width
3.7 in
Height
2.9 in

Details

Weight
0.35 lb
Finish
Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.