
One-Function 3-1/2" Spray Head EcoPref Showerhead Brushed Nickel
Mfr # 6313BN
Zoro # G900916934
product price: $69.85
/eaKey Features
Length
4.5 in
Width
3.75 in
Height
3.0 in
Weight
0.48 lb
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6313BN
Zoro #
G900916934
UPC #
26508214879
Country of Origin
United States
Dimensions
Length
4.5 in
Width
3.75 in
Height
3.0 in
Details
Weight
0.48 lb
Finish
Brushed Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.