Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen One-Function 3-5/8" Spray Head EcoPref Showerhead Matte Black 6399EP15BL

One-Function 3-5/8" Spray Head EcoPref Showerhead Matte Black (Discontinued)

  • Mfr # 6399EP15BL
  • Zoro # G900916248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6399EP15BL
Zoro #
G900916248
UPC #
26508275016
Country of Origin
China

Dimensions

Face Diameter
3-5/8 in
Connection Size
1/2 in IPS

Details

Item
Spray Head
Finish
Matte Black
Flow Rate (GPM)
1.5 gpm
Showerhead Function
One-Function

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.