Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen One-Function 4" Diameter Spray Head Standard 6371EP

One-Function 4" Diameter Spray Head Standard (Discontinued)

  • Mfr # 6371EP
  • Zoro # G900917030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6371EP
Zoro #
G900917030
UPC #
26508281802
Country of Origin
China

Dimensions

Height
3.9 in
Width
4.6 in
Length
4.6 in

Details

Finish
Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.