Zoro Homepage

One-Function 5-7/8" Spray Head EcoPref Showerhead

  • Mfr # S6312EP

  • Zoro # G600917248


product price: $137.41
/ea
Free Shipping & Returns

Key Features

Length
5.88 in
Width
5.69 in
Height
3.88 in
Weight
1.13 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6312EP
Zoro #
G600917248
UPC #
26508222003
Country of Origin
United States

Dimensions

Length
5.88 in
Width
5.69 in
Height
3.88 in

Details

Weight
1.13 lb
Finish
Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.