Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen One-Function 6-1/2" Spray Head EcoPref Showerhead Brushed Nickel S6335EPBN

One-Function 6-1/2" Spray Head EcoPref Showerhead Brushed Nickel (Discontinued)

  • Mfr # S6335EPBN
  • Zoro # G700916523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6335EPBN
Zoro #
G700916523
UPC #
26508222041
Country of Origin
United States

Dimensions

Face Diameter
6-1/2 in
Connection Size
1/2 in IPS

Details

Item
Spray Head
Finish
Brushed Nickel
Flow Rate (GPM)
1.75 gpm
Showerhead Function
One-Function

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.