
One-Function 6-1/2" Spray Head EcoPref Showerhead (Discontinued)
- Mfr # S6335EP
- Zoro # G200916207
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6335EP
Zoro #
G200916207
UPC #
26508221778
Country of Origin
United States
Dimensions
Length
7.1 in
Width
7.0 in
Height
5.9 in
Details
Weight
1.7 lb
Finish
Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.