Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Function 7" Diameter Spray Head Eco-Performance Rainshower

  • Mfr # S6310EP

  • Zoro # G200916955


product price: $200.24
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
4.125 in
Width
9.5 in
Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team