Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Function 7" Diameter Spray Head Rainshower Polished Nickel

  • Mfr # S6310EPNL

  • Zoro # G301236747


product price: $275.30
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Height
4.17 in
Width
9.37 in
Length
10.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6310EPNL
Zoro #
G301236747
UPC #
26508234389
Country of Origin
United States

Dimensions

Height
4.17 in
Width
9.37 in
Length
10.31 in

Details

Finish
Polished Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.