Zoro Homepage

One-Function 7" Spray Head EcoPref Rainshower Wrought Iron

  • Mfr # S6310EPWR

  • Zoro # G000916537


product price: $304.91
/ea
Free Shipping & Returns

Key Features

Finish
Wrought Iron
Shower Head Type
Eco-Performance Rainshower
Connection
1/2 in
Face Dia.
7 in
Connection Type
IPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6310EPWR
Zoro #
G000916537
UPC #
26508281000
Country of Origin
United States

Dimensions

Face Dia.
7 in

Details

Item
Spray Head
Finish
Wrought Iron
Shower Head Type
Eco-Performance Rainshower
Connection
1/2 in
Connection Type
IPS
Type
One-Function
Flow Outlet Type - Faucet
Full Rainshower
flow rate
1.75 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.