Shop MOEN
See all product information
Create Account
One-Function, Spray Head, Brushed Nickel
- Mfr # 6399BN
- Zoro # G700916059
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Shower Head Type
Standard
Connection
1/2 in
Face Dia.
3-5/8 in
Connection Type
IPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6399BN
- Zoro #
- G700916059
- UPC #
- 26508174739
- Country of Origin
- China
- Item
- Spray Head
- Finish
- Brushed Nickel
- Shower Head Type
- Standard
- Connection
- 1/2 in
- Connection Type
- IPS
- Flow Outlet Type - Faucet
- Full Spray
- Type
- One-Function
- flow rate
- 2.5 gpm
Dimensions
- Face Dia.
- 3-5/8 in
Description
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period Traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.
- brushed nickel finish brings the warm look of stainless to your bath
- LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- 3-5/8" diameter spray head
- one-function full spray
- limited lifetime warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.