Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Function 6" Spray Head EcoPref Rainshower Brushed Nickel

  • Mfr # S6340EPBN

  • Zoro # G700916400


product price: $290.43
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Shower Head Type
Eco-Performance Rainshower
Connection
1/2 in
Face Dia.
6 in
Flow Outlet Type - Faucet
Full Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6340EPBN
Zoro #
G700916400
UPC #
26508221914
Country of Origin
China

Dimensions

Face Dia.
6 in

Details

Item
Spray Head
Finish
Brushed Nickel
Shower Head Type
Eco-Performance Rainshower
Connection
1/2 in
Flow Outlet Type - Faucet
Full Spray
Type
One-Function
Connection Type
IPS
flow rate
1.75 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.