
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S62101SRS
Zoro #
G401236708
UPC #
26508236451
Country of Origin
United States
Dimensions
Water Inlet Connection Size
3/8 in
Spout Height
7.81 in
Details
Item
Bar Faucet
Number of Holes
1
Number of Handles
1
Flow Rate
1.5 gpm
Finish
Spot Resist Stainless
ADA Compliant
Yes
Flow Outlet Type
Aerated Stream
Water Inlet Connection Type
Compression
Spout Reach
6.13 in
Handle Type
Lever
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.