One-Handle Bar Faucet Spout Kit in Brushed Gold
Mfr # 207768BG
Zoro # G710403198
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Width
9.13 in
Length
13.13 in
Depth
1.4 in
Application
Kitchen
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207768BG
Zoro #
G710403198
UPC #
26508353905
Country of Origin
United States
Dimensions
Width
9.13 in
Length
13.13 in
Depth
1.4 in
Details
Finish
Brushed Gold
Application
Kitchen
Color
Gold
Description
- •In Moen's brushed gold finish
- •Manufactured in the United States
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.