
One-Handle Bathroom Faucet Brushed Gold
Mfr # S6981BG
Zoro # G200917358
product price: $720.31
/ea
Free Shipping & Returns
Key Features
Width
9.7 in
Length
18.4 in
Height
5.1 in
Weight
5.5 lb
Finish
Brushed Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6981BG
Zoro #
G200917358
UPC #
26508302415
Country of Origin
United States
Dimensions
Width
9.7 in
Length
18.4 in
Height
5.1 in
Details
Weight
5.5 lb
Finish
Brushed Gold
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.