
One-Handle Bathroom Faucet Brushed Nickel
Mfr # 6192BN
Zoro # G800917406
product price: $580.99
/ea
Free Shipping & Returns
Key Features
Width
9.4 in
Length
21.0 in
Height
3.1 in
Weight
4.45 lb
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6192BN
Zoro #
G800917406
UPC #
26508249628
Country of Origin
United States
Dimensions
Width
9.4 in
Length
21.0 in
Height
3.1 in
Details
Weight
4.45 lb
Finish
Brushed Nickel
Handle Type
Single 1 Handle Lever
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.