
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S43001BN
Zoro #
G200916986
UPC #
26508242407
Country of Origin
United States
Dimensions
Height
5.13 in
Length
18.5 in
Width
9.75 in
Details
Finish
Brushed Nickel
Handle Type
Single 1 Handle Lever
Weight
4.72 lb
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.