Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Handle Bathroom Faucet Brushed Nickel

  • Mfr # S6981BN

  • Zoro # G800917253


product price: $681.31
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
ADA Compliant
Yes
Finish
Brushed Nickel
Handle Type
Lever
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6981BN
Zoro #
G800917253
UPC #
26508302422
Country of Origin
United States

Dimensions

Connection Size
3/8 in

Details

Number of Holes
1 or 3
ADA Compliant
Yes
Finish
Brushed Nickel
Handle Type
Lever
Number of Handles
1
Flow Outlet Type
Aerated
Item
Bathroom Faucet
Connection Type
Compression
Drain Type
Spring Loaded Pop-Up
Spout Reach
5.8 in

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.