Zoro Homepage

One-Handle Bathroom Faucet Matte Black

  • Mfr # S42107BL

  • Zoro # G900916224


product price: $873.83
/ea
Free Shipping & Returns

Key Features

Width
9.8 in
Length
18.3 in
Height
5.1 in
Weight
4.85 lb
Handle Type
Single 1 Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S42107BL
Zoro #
G900916224
UPC #
26508301357
Country of Origin
United States

Dimensions

Width
9.8 in
Length
18.3 in
Height
5.1 in

Details

Weight
4.85 lb
Handle Type
Single 1 Handle Lever
Finish
Matte Black

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.