
One-Handle Bathroom Faucet Oil Rubbed Bronze
Mfr # 6400ORB
Zoro # G200916443
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Width
9.44 in
Length
20.88 in
Height
3.0 in
Weight
5.36 lb
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6400ORB
Zoro #
G200916443
UPC #
26508195383
Country of Origin
United States
Dimensions
Width
9.44 in
Length
20.88 in
Height
3.0 in
Details
Weight
5.36 lb
Finish
Oil Rubbed Bronze
Handle Type
Single 1 Handle Lever
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.