Zoro Homepage

One-Handle Bathroom Faucet Polished Nickel

  • Mfr # 6903NL

  • Zoro # G900917573


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Width
9.4 in
Length
20.8 in
Height
3.1 in
Weight
5.15 lb
Handle Type
Single 1 Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6903NL
Zoro #
G900917573
UPC #
26508297582
Country of Origin
United States

Dimensions

Width
9.4 in
Length
20.8 in
Height
3.1 in

Details

Weight
5.15 lb
Handle Type
Single 1 Handle Lever
Finish
Polished Nickel

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.