Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Handle Bathroom Faucet Polished Nickel

  • Mfr # S6981NL

  • Zoro # G000917428


product price: $695.48
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Weight
5.6 lb
Height
5.1 in
Length
18.4 in
Width
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6981NL
Zoro #
G000917428
UPC #
26508302439
Country of Origin
United States

Dimensions

Height
5.1 in
Length
18.4 in
Width
9.8 in

Details

Finish
Polished Nickel
Weight
5.6 lb

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.